Shop All Bottles & Jars
Lab Safety Supply
Bottle, Narrow Mouth, 205mm H, 32 oz., PK12
Mfr # 52KA01
Zoro # G6419528
product price: $56.49
/pk 12, $4.71/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 205mm
- Autoclavable No
- Width 33mm
- Depth 211mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52KA01
- Zoro # G6419528
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 205mm |
Width | 33mm |
Depth | 211mm |
Labware Height - Metric | 205 mm |
Screw Closure Size | 20-400 mm |
Labware Depth - Metric | 211 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Width - Metric | 33 mm |
Labware Height - English | 8.1 in |
Diameter | 94 mm |
Overall Depth - Metric | 211 mm |
Overall Height - Metric | 205 mm |
Overall Width - Metric | 33 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- Lab Safety Supply Bottles & Jars