Shop All Bottles & Jars
Lab Safety Supply
Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12
Mfr # 6FAL3
Zoro # G2824744
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 133mm
- Autoclavable Yes
- Labware Clarity Transparent
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6FAL3
- Zoro # G2824744
- UPC # 190735561904
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Height - Metric | 133 mm |
Labware Height - English | 5.24 in |
Diameter | 61 mm |
Labware Screw Closure Size | 24-415 mm |
Screw Closure Size | 24-415 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 133 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 61 mm |
Description
Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 15mL (230411Y)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- Lab Safety Supply Labware