Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Tall Form, Glass, 800mL, PK6
Mfr # 5YHA7
Zoro # G0386662
product price: $43.75
/pk 6, $7.29/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 27.1 oz
- Color clear
- Labware Capacity - Metric 800 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHA7
- Zoro # G0386662
- UPC # 190735560204
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 3.5 in |
Labware Height - Metric | 178 mm |
Outside Dia. | 90mm |
Labware Outside Dia. - Metric | 90 mm |
Labware Inside Dia. - English | 3.4 in |
Labware Inside Dia. - Metric | 86 mm |
Height | 178mm |
Labware Height - English | 7 in |
Outside Diameter - Metric | 90 mm |
Overall Height - Metric | 178 mm |
Description
Beaker, Capacity - Metric 800 mL, Capacity - English 27.1 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 90 mm, Overall Height - Metric 178 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- RADWAG Precision Balance (PS 1000.R2)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- Lab Safety Supply Beakers & Pitchers