Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Tall Form, Glass, 50mL, PK12
Mfr # 5YHA1
Zoro # G1538835
product price: $24.65
/pk 12, $2.05/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 1.7 oz
- Labware Capacity - Metric 50 mL
- Color clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHA1
- Zoro # G1538835
- UPC # 190735560143
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 1.6 in |
Labware Height - English | 2.6 in |
Labware Height - Metric | 67 mm |
Labware Inside Dia. - English | 1.3 in |
Outside Dia. | 40mm |
Labware Inside Dia. - Metric | 34 mm |
Labware Outside Dia. - Metric | 40 mm |
Height | 67mm |
Outside Diameter - Metric | 40 mm |
Overall Height - Metric | 67 mm |
Description
Beaker, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 40 mm, Overall Height - Metric 67 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- Lab Safety Supply Beakers & Pitchers