Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Tall Form, Glass, 400mL, PK12
Mfr # 5YHA5
Zoro # G0905396
product price: $54.99
/pk 12, $4.58/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 13.5 oz
- Labware Capacity - Metric 400 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHA5
- Zoro # G0905396
- UPC # 190735560181
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 138mm |
Labware Outside Dia. - English | 2.8 in |
Labware Outside Dia. - Metric | 70 mm |
Labware Height - English | 5.4 in |
Labware Height - Metric | 138 mm |
Labware Inside Dia. - Metric | 66 mm |
Labware Inside Dia. - English | 2.6 in |
Outside Dia. | 70mm |
Overall Height - Metric | 138 mm |
Outside Diameter - Metric | 70 mm |
Description
Beaker, Capacity - Metric 400 mL, Capacity - English 13.5 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 70 mm, Overall Height - Metric 138 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- AFS Dressing Forcep 6" (640400)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- LAB SAFETY SUPPLY Beaker, 50mL, Polypropylene, PK12 (6FAE3)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 50mL, PK12 (5YHA1)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Handle, Printed Graduations, 2000mL (3656-2M)
- Lab Safety Supply Labware