Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Tall Form, Glass, 250mL, PK12
Mfr # 5YHA4
Zoro # G0810747
product price: $41.69
/pk 12, $3.47/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 8.4 oz
- Color clear
- Labware Capacity - Metric 250 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHA4
- Zoro # G0810747
- UPC # 190735560174
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 122mm |
Labware Outside Dia. - English | 2.4 in |
Labware Outside Dia. - Metric | 60 mm |
Labware Height - English | 4.8 in |
Labware Inside Dia. - Metric | 56 mm |
Labware Inside Dia. - English | 2.2 in |
Outside Dia. | 60mm |
Labware Height - Metric | 122 mm |
Outside Diameter - Metric | 60 mm |
Overall Height - Metric | 122 mm |
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 60 mm, Overall Height - Metric 122 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- CELLTREAT Extended Length Low Retention Filter Pipette Tips, Sterile, 1000uL (229022)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- Lab Safety Supply Labware