Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Tall Form, Glass, 150mL, PK12
Mfr # 5YHA3
Zoro # G2884804
product price: $33.85
/pk 12, $2.82/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 5.1 oz
- Labware Capacity - Metric 150 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHA3
- Zoro # G2884804
- UPC # 190735560167
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.9 in |
Labware Height - Metric | 100 mm |
Labware Inside Dia. - Metric | 52 mm |
Labware Outside Dia. - English | 2.1 in |
Labware Inside Dia. - English | 2 in |
Height | 100mm |
Outside Dia. | 53mm |
Labware Outside Dia. - Metric | 53 mm |
Outside Diameter - Metric | 53 mm |
Overall Height - Metric | 100 mm |
Description
Beaker, Capacity - Metric 150 mL, Capacity - English 5.1 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 53 mm, Overall Height - Metric 100 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-24)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- Lab Safety Supply Labware