Shop All Beakers & Pitchers
Lab Safety Supply
Beaker Starter Kit, Polypropylene
Mfr # 6FAF5
Zoro # G1758215
original price:
$20.46
20% off
new price: $16.29
/ea
$16.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Color White Frosted
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6FAF5
- Zoro # G1758215
- UPC # 190735561621
- Country of Origin India
- Category Beakers & Pitchers
Details
Item | Beaker Set |
Beaker Type | Low Form |
Color | White Frosted |
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Disposable/ Reusable | Reusable |
Sterile/Non-Sterile | Non-Sterile |
Labware Body Color | White Frosted |
Includes | 1,000 mL Beaker, (2) 100 mL Beakers, (2) 250 mL Beakers, (2) 50 mL Beakers, (2) 600 mL Beakers |
Material of Construction | polypropylene |
Glassware Class | Not Rated |
Capacity | Multiple |
Series | TAR100 |
Industry Type | Healthcare |
Product Type | Beaker Set |
Body Color | White |
Body Material | Polypropylene |
Disposable/Reusable | Reusable |
Basic Material | Plastic |
Description
Beaker Set, Product Type Beaker Set, Beaker Type Low Form, Body Material Polypropylene, Glassware Class Not Rated, Body Color White, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Includes 1,000 mL Beaker, (2) 100 mL Beakers, (2) 250 mL Beakers, (2) 50 mL Beakers, (2) 600 mL Beakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 1000mL, PK6 (5YHA8)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- GLOBE SCIENTIFIC Beaker, 3000mL, PMP (TPX) (601330-1)
- Lab Safety Supply Labware