Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, Handle, 1000mL, Polymethylpentene
Mfr # 6FAF7
Zoro # G1896772
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form with Handle
- Labware Capacity - English 33.81 oz
- Labware Capacity - Metric 1,000 mL
- Color Clear
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6FAF7
- Zoro # G1896772
- UPC # 190735561645
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 142 mm |
Labware Outside Dia. - English | 5.6 in |
Labware Height - Metric | 150 mm |
Labware Inside Dia. - English | 5.3 in |
Labware Height - English | 5.9 in |
Labware Inside Dia. - Metric | 134 mm |
Outside Diameter - Metric | 142 mm |
Overall Height - Metric | 150 mm |
Description
Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 142 mm, Overall Height - Metric 150 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 1,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- DAYTON Clamp Drain Hose (31UK40)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- LAB SAFETY SUPPLY Beaker, Handle, 2000mL, 96 Oz, Polyethylene (6FAH0)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 400mL, PK100 (3643)
- Lab Safety Supply Beakers & Pitchers