Shop All Beakers & Pitchers
Lab Safety Supply
Beaker, 100mL, Polymethylpentene, PK12
Mfr # 6FAF0
Zoro # G1459771
product price: $30.29
/pk 12, $2.52/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6FAF0
- Zoro # G1459771
- UPC # 190735561577
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 65.7 mm |
Labware Inside Dia. - English | 2.6 in |
Labware Height - English | 2.9 in |
Labware Outside Dia. - Metric | 69.9 mm |
Labware Height - Metric | 73 mm |
Labware Outside Dia. - English | 2.8 in |
Overall Height - Metric | 73 mm |
Outside Diameter - Metric | 69.9 mm |
Description
Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 69.9 mm, Overall Height - Metric 73 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 100 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- Lab Safety Supply Labware