Shop All Lab Dishes
Lab Safety Supply
96 Well Tissue Culture Plate w/Lid, PK50
Mfr # 667195
Zoro # G4705364
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Culture Area Per Well 0.33cm2
- Working Volume Per Well 0.075 to 0.20mL
- Includes Lid
- Dimensions 128 mmx 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 667195
- Zoro # G4705364
- UPC # 190735551608
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 128 mmx 85 mm |
Overall Height - Metric | 85 mm |
Diameter - Metric | 128 mm |
Details
Item | Well Plate |
Material | Polystyrene |
Culture Area Per Well | 0.33cm2 |
Working Volume Per Well | 0.075 to 0.20mL |
Includes | Lid |
Volume Capacity | 0.39 mL |
Number of Wells | 96 |
Working Volume per Well | 0.075 to 0.20 mL |
Culture Area per Well | 0.33 sq cm |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric 128 mm, Number of Wells 96, Material Polystyrene, Volume Capacity 0.39 mL, Dimensions 128 x 85 mm, Product Type Well Plate, Includes Lid, Working Volume per Well 0.075 to 0.20 mL, Culture Area per Well 0.33 sq cm, Overall Height - Metric 85 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.1mL, low profile, PP, natural PK (PCR-NS-01)
- Lab Safety Supply Labware