Shop All Bottles & Jars
Lab Safety Supply
500mL Solution Bottle, Sterile, PK24
Mfr # 11L844
Zoro # G4684486
product price: $100.99
/pk 24, $4.21/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 140mm
- Autoclavable No
- Closure Material Polyethylene
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L844
- Zoro # G4684486
- UPC # 190735552063
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 140mm |
Diameter | 98 mm |
Labware Height - Metric | 140 mm |
Overall Height - Metric | 140 mm |
Body Diameter - Metric | 98 mm |
Mouth Size | Wide |
Description
Solution Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 98 mm, Bottle Type Solution, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 140 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAL3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J878)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- Lab Safety Supply Labware