Shop All Lab Dishes
Lab Safety Supply
48 Well Tissue Culture Plate w/Lid, PK50
Mfr # 667147
Zoro # G4658516
original price:
$104.08
23% off
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 128 mmx 85 mm
- Volume Capacity 1.55 mL
- Working Volume Per Well 0.19 to 0.29mL
- Culture Area Per Well 0.84cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 667147
- Zoro # G4658516
- UPC # 190735551592
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 128 mmx 85 mm |
Overall Height - Metric | 85 mm |
Diameter - Metric | 128 mm |
Details
Item | Well Plate |
Material | Polystyrene |
Volume Capacity | 1.55 mL |
Working Volume Per Well | 0.19 to 0.29mL |
Culture Area Per Well | 0.84cm2 |
Includes | Lid |
Number of Wells | 48 |
Culture Area per Well | 0.84 sq cm |
Working Volume per Well | 0.19 to 0.29 mL |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric 128 mm, Number of Wells 48, Material Polystyrene, Volume Capacity 1.55 mL, Dimensions 128 x 85 mm, Product Type Well Plate, Includes Lid, Working Volume per Well 0.19 to 0.29 mL, Culture Area per Well 0.84 sq cm, Overall Height - Metric 85 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- LAB SAFETY SUPPLY 150x15mm TC Treated Dish, PK60 (11L825)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- Lab Safety Supply Lab Dishes