Shop All Lab Dishes
Lab Safety Supply
35x10mm TC Treated Dish, PK500
Mfr # 11L822
Zoro # G4684102
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Volume Capacity 5 mL
- Dimensions 35 mm x 10 mm
- Includes Lid
- Working Volume Per Well 8.5cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L822
- Zoro # G4684102
- UPC # 190735551844
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 35 mm x 10 mm |
Diameter - Metric | 35 mm |
Overall Height - Metric | 10 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Volume Capacity | 5 mL |
Includes | Lid |
Working Volume Per Well | 8.5cm2 |
Number of Wells | 1 |
Working Volume per Well | 8.5 mL |
Product Type | Petri Dish |
Culture Area per Well | 8.5 sq cm |
Description
Petri Dish, Diameter - Metric 35 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 5 mL, Dimensions 35 x 10 mm, Product Type Petri Dish, Includes Lid, Working Volume per Well 8.5 mL, Culture Area per Well 8.5 sq cm, Overall Height - Metric 10 mm, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 150mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-150)
- Lab Safety Supply Labware