Shop All Bottles & Jars
Lab Safety Supply
250ml Solution Bottle, Sterile, PK24
Mfr # 11L843
Zoro # G4703815
original price:
$101.85
16% off
new price: $85.55
/pk 24, $3.56/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 108mm
- Autoclavable No
- Graduation Subdivisions 10 mL
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L843
- Zoro # G4703815
- UPC # 190735552056
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 108mm |
Diameter | 89 mm |
Labware Height - Metric | 108 mm |
Mouth Size | Wide |
Overall Height - Metric | 108 mm |
Body Diameter - Metric | 89 mm |
Description
Solution Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 89 mm, Bottle Type Solution, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 108 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- Lab Safety Supply Labware