Shop All Lab Filter Systems
Lab Safety Supply
250mL Filter Unit, 0.22um, 50mm, PK12
Mfr # 11L831
Zoro # G4683253
original price:
$170.75
29% off
new price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 250 mL Receiver: 250 mL
- Material PES (Membrane)
- Autoclavable No
- Size Pore: 0.22 um
- Barb Size Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L831
- Zoro # G4683253
- UPC # 190735551936
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Size | Pore: 0.22 um |
Barb Size | Multiple |
Diameter | 75 mm |
Maximum Particle Size | 0.22 um |
Details
Item | Filter Unit |
Capacity | Upper: 250 mL Receiver: 250 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Filter System |
Includes Stopper | Yes |
Graduated | Yes |
Upper Capacity | 250 mL |
Receiver Capacity | 250 mL |
Description
Filter Unit, Product Type Filter System, Diameter 75 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 500Ml, PK 6 (36603)
- VIEWTAINER 2 in. W X 6 in. H Slit Top Container Plastic Green (CC26)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- Lab Safety Supply Lab Filters & Sieves