Shop All Lab Dishes
Lab Safety Supply
24 Well Tissue Culture Plate w/Lid, PK50
Mfr # 667123
Zoro # G4674284
original price:
$95.96
24% off
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Includes Lid
- Working Volume Per Well 0.38 to 0.57mL
- Volume Capacity 3.5 mL
- Culture Area Per Well 1.93cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 667123
- Zoro # G4674284
- UPC # 190735551585
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Includes | Lid |
Working Volume Per Well | 0.38 to 0.57mL |
Volume Capacity | 3.5 mL |
Culture Area Per Well | 1.93cm2 |
Number of Wells | 24 |
Culture Area per Well | 1.93 sq cm |
Working Volume per Well | 0.38 to 0.57 mL |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 24, Material Polystyrene, Volume Capacity 3.5 mL, Product Type Well Plate, Includes Lid, Working Volume per Well 0.38 to 0.57 mL, Culture Area per Well 1.93 sq cm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Tfe Paste White 4Oz (023030)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- LAB SAFETY SUPPLY 150x15mm TC Treated Dish, PK60 (11L825)
- LAB SAFETY SUPPLY 6 Well Tissue Culture Plate w/Lid, PK50 (667105)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- Lab Safety Supply Labware