Shop All Pipettors
Lab Safety Supply
1mL Pipet, Individually Wrap/Bag, PK800
Mfr # 11L805
Zoro # G4679096
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serological Pipet Individually Wrapped
- Capacity 1 mL
- Material of Construction Polystyrene
- Length 10.5 in
- Class To Deliver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L805
- Zoro # G4679096
- UPC # 190735551677
- Country of Origin China
- Category Pipettors
Dimensions
Length | 10.5 in |
Details
Item | Serological Pipette |
Type | Serological Pipet Individually Wrapped |
Capacity | 1 mL |
Material of Construction | Polystyrene |
Class | To Deliver |
Tolerance | +/-2% |
Graduation Subdivisions | 0.01 |
Negative Graduations | Yes |
Special Features | premium material filter plug & sterile (gamma irradiated) |
Band Color | Yellow |
Description
Serological Pipette, Serological Pipet Individually Wrapped, Capacity 1 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.01, Negative Graduations Yes, Tolerance +/-2 Percent, Length 10.5 in, Band Color Yellow, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- BASCO 5 Gal Steel Pail, Tight Head, Rust Inhibitor (TH5-24RI-B2)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- RPI Teflon Cloth for 8" Sealer (248103)
- LAB SAFETY SUPPLY Disposable Dropper, 2mL, PK1000 (21F222)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- Lab Safety Supply Pipettes & Pipettors