Shop All Beakers & Pitchers
Lab Safety Supply
182cm2 Tissue Culture Flask, PK20
Mfr # 11L814
Zoro # G4684924
original price:
$68.26
6% off
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cap LSS Green
- Labware Capacity - Metric 600 mL
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L814
- Zoro # G4684924
- UPC # 190735551769
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 40 mm |
Stopper Size | 18mm |
Height | 40mm |
Overall Height - Metric | 40 mm |
Mouth Size | Narrow |
Joint Size | 18 mm |
Description
Cell Culture Flask, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Flask Type Cell Culture, Overall Height - Metric 40 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- DYNALON Low Form Beaker, 5000mL, PK2 (222075-5000)
- Lab Safety Supply Beakers & Pitchers