Shop All Lab Dishes
Lab Safety Supply
150x15mm TC Treated Dish, PK60
Mfr # 11L825
Zoro # G4682404
product price: $90.65
/pk 60, $1.51/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Includes Lid
- Dimensions 150 mm x 15 mm
- Working Volume Per Well 143cm2
- Volume Capacity 28 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L825
- Zoro # G4682404
- UPC # 190735551875
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 150 mm x 15 mm |
Diameter - Metric | 150 mm |
Overall Height - Metric | 20 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Includes | Lid |
Working Volume Per Well | 143cm2 |
Volume Capacity | 28 mL |
Number of Wells | 1 |
Working Volume per Well | 25 to 28 mL |
Product Type | Petri Dish |
Culture Area per Well | 143 sq cm |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 150 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 28 mL, Dimensions 150 x 20 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 25 to 28 mL, Culture Area per Well 143 sq cm, Overall Height - Metric 20 mm, RNase/DNase Free Yes, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- QORPAK Bottle, 950cc, PK72 (243672)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- Lab Safety Supply Labware