Shop All Lab Filter Systems
Lab Safety Supply
150mL Bottle Top Filter, 0.45um, 50mm, PK24
Mfr # 11L834
Zoro # G4684522
product price: $154.99
/pk 24, $6.46/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 150 mL
- Material PES (Membrane)
- Autoclavable No
- Barb Size Multiple
- Size Pore: 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L834
- Zoro # G4684522
- UPC # 190735551967
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Barb Size | Multiple |
Size | Pore: 0.45 um |
Diameter | 50 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Bottle Top Filter |
Capacity | Upper: 150 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Bottle Top Filter |
Graduated | Yes |
Includes Stopper | Yes |
Upper Capacity | 150 mL |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 50 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 150 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2614 with End-of-Service Life Indicator Refill Kit (2614-5000)
- Lab Safety Supply Lab Filter Systems