Shop All Beakers & Pitchers
Lab Safety Supply
12.5cm2 Tissue Culture Flask, PK50
Mfr # 11L811
Zoro # G4694706
product price: $39.15
/pk 50, $0.78/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 25 mL
- Color Cap LSS Green
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L811
- Zoro # G4694706
- UPC # 190735551738
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 24.5 mm |
Stopper Size | 34mm |
Height | 24.5mm |
Overall Height - Metric | 24.5 mm |
Mouth Size | Narrow |
Joint Size | 34 mm |
Description
Cell Culture Flask, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Flask Type Cell Culture, Overall Height - Metric 24.5 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- LAB SAFETY SUPPLY Disposable Beakers, 100mL, PK100 (3UDJ3)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- Lab Safety Supply Labware