Shop All Lab Dishes
Lab Safety Supply
12 Well Tissue Culture Plate w/Lid, PK50
Mfr # 667111
Zoro # G4692712
original price:
$95.96
24% off
new price: $72.15
/pk 50, $1.44/ea
Sold in multiples of 2 for $144.30
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 12
- Culture Area Per Well 3.85cm2
- Volume Capacity 6.8 mL
- Working Volume Per Well 0.76 to 1.14mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 667111
- Zoro # G4692712
- UPC # 190735551578
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 128 mmx 85 mm |
Diameter - Metric | 128 mm |
Overall Height - Metric | 85 mm |
Details
Item | Well Plate |
Material | Polystyrene |
Number of Wells | 12 |
Culture Area Per Well | 3.85cm2 |
Volume Capacity | 6.8 mL |
Working Volume Per Well | 0.76 to 1.14mL |
Includes | Lid |
Working Volume per Well | 0.76 to 1.14 mL |
Culture Area per Well | 3.85 sq cm |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric 128 mm, Number of Wells 12, Material Polystyrene, Volume Capacity 6.8 mL, Dimensions 128 x 85 mm, Product Type Well Plate, Includes Lid, Working Volume per Well 0.76 to 1.14 mL, Culture Area per Well 3.85 sq cm, Overall Height - Metric 85 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- Lab Safety Supply Labware