Shop All Lab Dishes
Lab Safety Supply
100x20mm TC Treated Dish w/Grip, PK300
Mfr # 11L824
Zoro # G4676567
product price: $125.99
/pk 300, $0.42/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 100 mm x 20 mm
- Working Volume Per Well 60.5cm2
- Includes Grip Ring
- Volume Capacity 16 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L824
- Zoro # G4676567
- UPC # 190735551868
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 20 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 20 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Working Volume Per Well | 60.5cm2 |
Includes | Grip Ring |
Volume Capacity | 16 mL |
Number of Wells | 1 |
Working Volume per Well | 15 to 16 mL |
Product Type | Petri Dish |
RNase/DNase Free | Yes |
Culture Area per Well | 60.5 sq cm |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 20 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Grip Ring, Working Volume per Well 15 to 16 mL, Culture Area per Well 60.5 sq cm, Overall Height - Metric 20 mm, RNase/DNase Free Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY 150x15mm TC Treated Dish, PK60 (11L825)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- LAB SAFETY SUPPLY 6 Well Tissue Culture Plate w/Lid, PK50 (667105)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- GLOBE SCIENTIFIC Weigh Dish, 20mL, Square, PK500 (3620)
- Lab Safety Supply Labware