Shop All Lab Dishes
Lab Safety Supply
100x15mm TC Treated Dish w/Grip, PK500
Mfr # 11L823
Zoro # G4655883
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Volume Capacity 15 to 16 mL
- Includes Grip Ring, Lid
- Dimensions 100 mm x 15 mm
- Working Volume Per Well 55cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L823
- Zoro # G4655883
- UPC # 190735551851
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Overall Height - Metric | 15 mm |
Diameter - Metric | 100 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Volume Capacity | 15 to 16 mL |
Includes | Grip Ring, Lid |
Working Volume Per Well | 55cm2 |
Number of Wells | 1 |
Working Volume per Well | 55 mL |
Product Type | Petri Dish |
Culture Area per Well | 55 sq cm |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 15 to 16 mL, Dimensions 100 x 15 mm, Product Type Petri Dish, Includes Grip Ring, Lid, Working Volume per Well 55 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- INSTOCK Gravity Sash Stop (GRSP01)
- YSI pH Kit for Multi-Probe System (5564)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- LAB SAFETY SUPPLY 6 Well Tissue Culture Plate w/Lid, PK50 (667105)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- Lab Safety Supply Labware