Shop All Bottles & Jars
Lab Safety Supply
1000mL Solution Bottle, Sterile, PK24
Mfr # 11L845
Zoro # G4674311
original price:
$248.51
15% off
new price: $208.99
/pk 24, $8.71/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 176mm
- Autoclavable No
- Labware Body Material Polystyrene
- Graduation Subdivisions 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L845
- Zoro # G4674311
- UPC # 190735552070
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 176mm |
Diameter | 114 mm |
Labware Height - Metric | 176 mm |
Mouth Size | Wide |
Overall Height - Metric | 176 mm |
Body Diameter - Metric | 114 mm |
Description
Solution Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 114 mm, Bottle Type Solution, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 176 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAL3)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- Lab Safety Supply Bottles & Jars