Shop All Lab Filter Systems
Lab Safety Supply
1000mL BottleTop Filter, 0.22um, 90mm, PK24
Mfr # 11L841
Zoro # G4686902
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Upper: 1000 mL
- Material PES (Membrane)
- Autoclavable No
- Size Pore: 0.22 um
- Diameter 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L841
- Zoro # G4686902
- UPC # 190735552032
- Country of Origin China
- Category Lab Filter Systems
Dimensions
Size | Pore: 0.22 um |
Diameter | 90 mm |
Barb Size | Multiple |
Maximum Particle Size | 0.22 um |
Details
Item | Bottle Top Filter |
Capacity | Upper: 1000 mL |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Bottle Top Filter |
Includes Stopper | No |
Graduated | Yes |
Upper Capacity | 1 L |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 1 L, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- Lab Safety Supply Lab Filter Systems