Shop All Test Tubes & Culture Tubes
Lab Safety Supply
0.2mL micro Tubes, Natural colors, PK1000
Mfr # 6VMX9
Zoro # G3902963
product price: $20.29
/pk 1000, $0.02/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 0.2 mL
- Capacity 0.2mL
- Length 22.2mm
- Labware Length - Metric 22.2 mm
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6VMX9
- Zoro # G3902963
- UPC # 190735562543
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Length | 22.2mm |
Labware Length - Metric | 22.2 mm |
Overall Height - Metric | 22.2 mm |
Body Diameter - Metric | 6.9 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.2 mL, Body Diameter - Metric 6.9 mm, Nominal Capacity - English 0.01 oz, Overall Height - Metric 22.2 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated No, Includes Closure Yes, For Use With Thermal Cyclers, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Includes Not Applicable, Closure Liner Design Flat, Closure Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Methanol, 4 L (400031)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- MTC BIO MTC Bio ClearSeal Microcentrifuge Tubes with Self Standing, Sterile, 0.5 ml, 1000 Pack (C3205-S)
- Lab Safety Supply Test Tubes & Culture Tubes