Shop All Sieves
This Product is Discontinued
Lab Companion
Shaker (Discontinued)
Mfr # CMS-350
Zoro # G5189021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Movement Type - Lab Shakers Orbital
- Overall Depth 10.9 in
- Standards CE
- Speed Range 50 to 300 rpm
- Overall Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Companion
- MFR # CMS-350
- Zoro # G5189021
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Overall Depth | 10.9 in |
Overall Height | 5.1 in |
Height | 5.1" |
Width | 13.1" |
Overall Width | 13.1 in |
Depth | 10.9" |
Details
Item | Shaker |
Movement Type - Lab Shakers | Orbital |
Standards | CE |
Speed Range | 50 to 300 rpm |
Hz | 50/60 |
Speed | 50-300 rpm |
Features | Microprocessor Pid Control. One-Touch Timer-Dependant Shaking Range Of 1 Minute To 99 Hours And 59 Minutes. Orbit Diameter Size Of 13Mm (0.51"). Digital Vfd Display. |
Compliance | CE |
Operating Mode | Continuous or Timer |
Resolution | 5 RPM |
Weight | 17.6 lb. |
Plug Style - Lab Equipment | Standard |
Movement Type | Orbital |
Voltage | 120 |
Description
Orbital, Speed Range 50 to 300 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 120, Overall Depth 10.9 in, Overall Height 5.1 in, Overall Width 13.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.