Lab Companion

Incubator, 7.2 cu. ft. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Vials

Key Features

  • Chamber Width 24.5 in
  • Chamber Depth 20.3 in
  • Chamber Height 24.8 in
  • Accuracy +/-0.1 Degrees C @ 37 Degrees C
  • Digital/Analog Digital
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chamber Width 24.5 in
Chamber Depth 20.3 in
Chamber Height 24.8 in
Overall Depth 24.8 in
Overall Height 35.8 in
Overall Width 29.1 in

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +3 Degrees to 60 Degrees , Temp. Range (F) Ambient +5.4 Degrees to 140 Degrees , Capacity (Cu.-Ft.) 7.2, Capacity (ML) 203,880.96, Overall Height 35.8 in, Overall Width 29.1 in, Overall Depth 24.8 in, Digital, Convection Type Natural Gravity, Chamber Depth 20.3 in, Chamber Height 24.8 in, Chamber Width 24.5 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products