Lab Companion

Incubator, 5.3 cu. ft. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lab Incubators

Key Features

  • Incubator Type Plant Growth
  • Temp. Range (C) Ambient +5 Degrees to 70 Degrees C
  • Chamber Width 24 in
  • Capacity (Cu.-Ft.) 5.3 cu ft
  • Overall Height 35 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chamber Width 24 in
Overall Height 35 in
Chamber Depth 18 in
Overall Width 32 in
Chamber Height 21.3 in
Overall Depth 26 in

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +5 Degrees to 70 Degrees C, Temp. Range (F) Ambient +9 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 5.3 cu ft, Capacity (ML) 150,000 mL, Overall Height 35 in, Overall Width 32 in, Overall Depth 26 in, Digital, Convection Type Natural Gravity, Chamber Depth 18 in, Chamber Height 21.3 in, Chamber Width 24 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products