Shop All Vials
This Product is Discontinued
Lab Companion
Incubator, 2.3 cu. ft. (Discontinued)
Mfr # IB-01E
Zoro # G5156164
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chamber Width 16.7 in
- Chamber Depth 14 in
- Chamber Height 17.5 in
- Number of Shelves 2
- Convection Type Natural Gravity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Companion
- MFR # IB-01E
- Zoro # G5156164
- Country of Origin Korea, Republic of
- Category Vials
Dimensions
Chamber Width | 16.7 in |
Chamber Depth | 14 in |
Chamber Height | 17.5 in |
Overall Width | 21 in |
Overall Depth | 18.7 in |
Overall Height | 28.5 in |
Description
Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +3 Degrees to 60 Degrees , Temp. Range (F) Ambient +5.4 Degrees to 140 Degrees , Capacity (Cu.-Ft.) 2.3, Capacity (ML) 65,128.64, Overall Height 28.5 in, Overall Width 21 in, Overall Depth 18.7 in, Digital, Convection Type Natural Gravity, Chamber Depth 14 in, Chamber Height 17.5 in, Chamber Width 16.7 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.