Lab Companion

Incubator, 0.4 cu. ft., Stainless Steel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Vials

Key Features

  • Chamber Width 11 in
  • Chamber Depth 10.4 in
  • Chamber Height 6.3 in
  • Door Material Polycarbonate
  • Housing Material Powder Coated Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chamber Width 11 in
Chamber Depth 10.4 in
Chamber Height 6.3 in
Overall Height 10.4062 in
Overall Width 15.7031 in
Overall Depth 16.1094 in

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +5 Degrees to 65 Degrees , Temp. Range (F) Ambient +9 Degrees to 149 Degrees , Capacity (Cu.-Ft.) 0.4, Capacity (ML) 11,326.72, Overall Height 10.4062 in, Overall Width 15.7031 in, Overall Depth 16.1094 in, Digital, Convection Type Forced Air, Chamber Depth 10.4 in, Chamber Height 6.3 in, Chamber Width 11 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products