Shop All Lab Heating Mantles, Tapes & Cords
Lab Armor
LAB ARMOR WALKABOUT TRAY ONLY
Mfr # 39438-002
Zoro # G8133334
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 93 Degrees
- Compliance 70
- Range -80 Degrees to 93 Degrees
- Max. Temp. (C) 93 Degrees C
- Product Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Armor
- MFR # 39438-002
- Zoro # G8133334
- UPC # 810103022003
- Country of Origin Taiwan, Province of China
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Lab Armor Walkabout Tray |
Temp. Range (C) | -80 Degrees to 93 Degrees |
Compliance | 70 |
Range | -80 Degrees to 93 Degrees |
Max. Temp. (C) | 93 Degrees C |
Product Type | Tray |
Compatible Product Type | Bead Bath, Test Tuberacks, Water Bath |
Volume Capacity | 1 L |
Description
Lab Armor Walkabout Tray Only, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93 Degrees , Compliance 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- LAB ARMOR LAB ARMOR BEADS 2 LITER (42370-002)
- LAB ARMOR LAB ARMOR BEADS 4 LITER (42370-004)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- Lab Armor Lab Heating Mantles, Tapes & Cords