Shop All Lab Heating Mantles, Tapes & Cords
Lab Armor
LAB ARMOR STAY TEMP TRAY BEADS 1 LITER
Mfr # 39956-050
Zoro # G8381021
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 180 Degrees
- Max. Temp. (C) 180 Degrees C
- Range -80 Degrees to 180 Degrees
- Compliance 180
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Armor
- MFR # 39956-050
- Zoro # G8381021
- UPC # 810103022010
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Overall Width | 6 in |
Overall Length | 6 in |
Details
Item | Lab Armor Tray with Beads |
Temp. Range (C) | -80 Degrees to 180 Degrees |
Max. Temp. (C) | 180 Degrees C |
Range | -80 Degrees to 180 Degrees |
Compliance | 180 |
Base Material | Aluminum |
Material | Stainless Steel |
Product Type | Lab Armor Stay Temp Tray Beads 1 Liter |
Volume Capacity | 1 L |
Description
Lab Armor Stay Temp Tray Beads 1 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Base Material Aluminum, Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Compliance 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 3/4" - 2" DIAM 3/16" (MT0471A)
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- BEING SCIENTIFIC Incubator (BIT-16)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- LAB ARMOR LAB ARMOR BEADS 4 LITER (42370-004)
- LAB ARMOR LAB ARMOR BEADS 2 LITER (42370-002)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- Lab Armor Lab Heating Mantles, Tapes & Cords