Shop All Dry Baths
Lab Armor
Lab Armor Drytemp Bath 230V
Mfr # 52230-200
Zoro # G7853736
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 150 Degrees
- Width 8.7 in
- Voltage 100/120V AC
- Range Ambient 5 Degrees to 150 Degrees
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 8.7 in |
Height | 3.2 in |
Depth | 10.3 in |
Overall Height | 3 1/4 in |
Overall Width | 8 3/4 in |
Overall Depth | 10 1/4 in |
Details
Item | Lab Armor Drytemp Bath |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Voltage | 100/120V AC |
Range | Ambient 5 Degrees to 150 Degrees |
Compliance | 180 |
Max. Temp. (C) | 150 Degrees C |
Voltage (AC) | 220 to 240 |
Material | Aluminum |
Product Type | Bead Bath |
Temperature Accuracy | +/-0.2 Degrees C |
Display Type | Digital |
Operating Temperature - Maximum | 150 Degrees C |
Operating Temperature - Minimum | 5 Degrees C |
Compatible Product Type | Lab Vessels, Microfuge Tubes, Microplates, Slides, Test Tubes |
Description
Lab Armor Drytemp Bath, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Range Ambient 5 Degrees to 150 Degrees , Voltage (AC) 220 to 240, Height 3.2 in, Width 8.7 in, Depth 10.3 in, Compliance 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 15x1.5mL Tubes (BSH100-15)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- Lab Armor Dry Baths