Shop All Dry Baths
Lab Armor
Lab Armor Drytemp Bath 120V
Mfr # 52120-200
Zoro # G7914374
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 150 Degrees
- Width 8.7 in
- Voltage 100/120V AC
- Compliance 180
- Max. Temp. (C) 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 8.7 in |
Depth | 10.3 in |
Height | 3.2 in |
Overall Width | 8 3/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 10 1/4 in |
Details
Item | Lab Armor Drytemp Bath |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Voltage | 100/120V AC |
Compliance | 180 |
Max. Temp. (C) | 150 Degrees C |
Range | Ambient 5 Degrees to 150 Degrees |
Voltage (AC) | 100 to 120 |
Material | Aluminum |
Product Type | Bead Bath |
Operating Temperature - Maximum | 150 Degrees C |
Temperature Accuracy | +/-0.2 Degrees C |
Compatible Product Type | Lab Vessels, Microfuge Tubes, Microplates, Slides, Test Tubes |
Operating Temperature - Minimum | 5 Degrees C |
Display Type | Digital |
Description
Lab Armor Drytemp Bath, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Range Ambient 5 Degrees to 150 Degrees , Voltage (AC) 100 to 120, Height 3.2 in, Width 8.7 in, Depth 10.3 in, Compliance 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton Do Meter Replacement Probe With 1 (35640-50)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- Lab Armor Lab Baths & Circulators