Shop All Lab Heating Mantles, Tapes & Cords
Lab Armor
LAB ARMOR CHILL BUCKET BAG KIT
Mfr # 67200-002
Zoro # G7805104
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 93 Degrees
- Compliance 70
- Max. Temp. (C) 93 Degrees C
- Range -80 Degrees to 93 Degrees
- Product Type Beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Armor
- MFR # 67200-002
- Zoro # G7805104
- UPC # 810103021952
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Lab Armor Chill Bucket Bag Kit |
Temp. Range (C) | -80 Degrees to 93 Degrees |
Compliance | 70 |
Max. Temp. (C) | 93 Degrees C |
Range | -80 Degrees to 93 Degrees |
Product Type | Beads |
Description
Lab Armor Chill Bucket Bag Kit, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93 Degrees , Compliance 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Cork Stoppers, No. 3 100 P, PK100 (CST3)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- LAB ARMOR LAB ARMOR BEADS 4 LITER (42370-004)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- ZORO SELECT Gage Studs, PK10 (5MZF8)
- ZORO SELECT Grout Flow Cone, 1/2 In (13mm) (5MZE7)
- Lab Armor Lab Heaters