Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 6L 230V
Mfr # 74200-706
Zoro # G8191495
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 220 to 240V AC
- Graduations Ambient 5 Degrees to 80 Degrees
- Max. Temp. (C) 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.9 in |
Height | 8.5 in |
Depth | 12.3 in |
Overall Width | 15 7/8 in |
Overall Height | 8 1/2 in |
Overall Depth | 12 1/4 in |
Description
Lab Armor Bead Bath, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 220 to 240, Height 8.5 in, Width 15.9 in, Depth 12.3 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- Lab Armor Lab Baths & Circulators