Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 20L 230V
Mfr # 74200-720
Zoro # G8299934
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 220 to 240V AC
- Compliance 80
- Voltage (AC) 220 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15.9 in |
Depth | 23.25 in |
Height | 8.5 in |
Overall Height | 8 1/2 in |
Overall Width | 15 7/8 in |
Overall Depth | 23 3/8 in |
Description
Lab Armor Bead Bath, Material Aluminum, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 220 to 240, Height 8.5 in, Width 15.9 in, Depth 23.25 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- LABEXACT Lab Bench Protector Paper (LE-BPR4650M)
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 15x1.5mL Tubes (BSH100-15)
- Lab Armor Lab Baths & Circulators