Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 20L 120V BEADS
Mfr # 74309-720
Zoro # G7930133
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 100/120V AC
- Wattage 500 W
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15.9 in |
Height | 8.5 in |
Depth | 23.25 in |
Overall Width | 15 7/8 in |
Overall Height | 8 1/2 in |
Overall Depth | 23 3/8 in |
Description
Lab Armor Bead Bath with Beads, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 100 to 120, Height 8.5 in, Width 15.9 in, Depth 23.25 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V BEADS (74309-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- Lab Armor Lab Baths & Circulators