Shop All Dry Baths
Lab Armor
LAB ARMOR BEAD BATH 20L 120V
Mfr # 74300-720
Zoro # G8022874
product price: $1,826.99
/ea
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 80 Degrees
- Width 15.9 in
- Voltage 100/120V AC
- Voltage (AC) 100 to 120
- Compliance 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.9 in |
Depth | 23.25 in |
Height | 8.5 in |
Overall Width | 15 7/8 in |
Overall Height | 8 1/2 in |
Overall Depth | 23 3/8 in |
Description
Lab Armor Bead Bath, Material Steel, Temp. Range (C) Ambient 5 Degrees to 80 Degrees , Max. Temp. (C) 80 Degrees C, Range Ambient 5 Degrees to 80 Degrees , Graduations Ambient 5 Degrees to 80 Degrees , Voltage (AC) 100 to 120, Height 8.5 in, Width 15.9 in, Depth 23.25 in, Compliance 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- Lab Armor Lab Baths & Circulators