Shop All Block Heaters
Lab Armor
Bead Block, Single, Gold
Mfr # 52100-GLD
Zoro # G7781471
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 180 Degrees
- Width 3 in
- Base Material Aluminum
- Compliance 180
- Max. Temp. (C) 180 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Armor
- MFR # 52100-GLD
- Zoro # G7781471
- UPC # 810103021860
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 3 in |
Height | 3 in |
Depth | 3.75 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Details
Item | Single Gold Bead Block |
Temp. Range (C) | -80 Degrees to 180 Degrees |
Base Material | Aluminum |
Compliance | 180 |
Max. Temp. (C) | 180 Degrees C |
Range | -80 Degrees to 180 Degrees |
Material | Aluminum |
Product Type | Bead Block |
Description
Bead Block Single Gold, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Height 3 In., Width 3 In., Depth 3.75 In., Base Material Aluminum, Compliance 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Lab Armor Lab Heaters