Shop All Block Heaters
Lab Armor
Bead Block, Single, Blue
Mfr # 52100-BLU
Zoro # G7781462
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 180 Degrees
- Width 3 in
- Base Material Aluminum
- Height 3 in
- Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Armor
- MFR # 52100-BLU
- Zoro # G7781462
- UPC # 810103021853
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 3 in |
Height | 3 in |
Depth | 3.75 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Details
Item | Single Blue Bead Block |
Temp. Range (C) | -80 Degrees to 180 Degrees |
Base Material | Aluminum |
Compliance | 180 |
Max. Temp. (C) | 180 Degrees C |
Range | -80 Degrees to 180 Degrees |
Material | Aluminum |
Product Type | Bead Block |
Description
Bead Block Single Blue, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Height 3 In., Width 3 In., Depth 3.75 In., Base Material Aluminum, Compliance 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- Lab Armor Lab Heaters