Shop All Block Heaters
Lab Armor
Bead Block, Double, Silver
Mfr # 52200-SLV
Zoro # G7781532
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 180 Degrees
- Width 6 in
- Max. Temp. (C) 180 Degrees C
- Range -80 Degrees to 180 Degrees
- Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Armor
- MFR # 52200-SLV
- Zoro # G7781532
- UPC # 810103021938
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 6 in |
Depth | 3.75 in |
Height | 3 in |
Overall Length | 3 3/4 in |
Overall Width | 6 in |
Details
Item | Double Silver Bead Block |
Temp. Range (C) | -80 Degrees to 180 Degrees |
Max. Temp. (C) | 180 Degrees C |
Range | -80 Degrees to 180 Degrees |
Base Material | Aluminum |
Compliance | 70 |
Material | Aluminum |
Product Type | Bead Block |
Description
Bead Block Double Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Height 3 In., Width 6 In., Depth 3.75 In., Base Material Aluminum, Compliance 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- Lab Armor Lab Heaters