Shop All Task Chairs
La-Z-Boy
Task Chair, Black
Mfr # 48825
Zoro # G5172490
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material Mesh
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand La-Z-Boy
- MFR # 48825
- Zoro # G5172490
- UPC # 656292488257
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 22" |
Depth | 27.75" |
Overall Height | 44.25" |
Overall Width | 28.25" |
Width | 21.25" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Mesh |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Includes | Arms |
Style | Mid Back Task Chair |
Weight | 54.49 lbs |
Weight Capacity (text) | Supports Up to 275 lb |
Application | Executive & Management; General Office & Task |
Arm Type | Padded T-Bar |
Description
La-Z-Boy® Baldwyn Series Mid Back Task Chair, Supports up to 275 lbs., Black Seat/Black Back, Black Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Natural (CH51DC-2PK-NATURAL)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 21", Adjustable Arms, Gray (BL-ZP-8805-GY-GG)
- KFI Task Chair, 15-1/2" to 20", Burgundy (TK2300-P07)
- WORK SMART Fabric Task Chair (SC66-225)
- La-Z-Boy Task Chairs