Shop All Executive Chairs
La-Z-Boy
Executive Chair, Brown
Mfr # 48961B
Zoro # G5173820
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Color Brown
- Color Brown
- Material Bonded Leather
- Overall Width 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La-Z-Boy
- MFR # 48961B
- Zoro # G5173820
- UPC # 656292491240
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Width | 28" |
Overall Height | 48.75" |
Depth | 32.25" |
Height | 23.25" |
Width | 24" |
Details
Office Chair Style | Executive Chair |
Seat Color | Brown |
Color | Brown |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Big and Tall Executive Chair |
Description
La-Z-Boy® Woodbury Big and Tall Executive Chair, Supports up to 400 lbs., Brown Seat/Brown Back, Weathered Sand Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- LA-Z-BOY CHAIR, EXEC, GEL SEAT, BK (LZB48346)
- LA-Z-BOY Executive Chair, Black (48958)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- LA-Z-BOY Executive Chair, Black (48963A)
- LA-Z-BOY Big and Tall Chair, Black (48956)
- LA-Z-BOY Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver (48957)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- La-Z-Boy Seating