Shop All Executive Chairs
La-Z-Boy
Executive Chair, Black
Mfr # 48963A
Zoro # G5172472
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Color Black
- Color Black
- Material Bonded Leather
- Height 21.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand La-Z-Boy
- MFR # 48963A
- Zoro # G5172472
- UPC # 656292489636
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 21.75" |
Overall Height | 41“ |
Overall Width | 26" |
Depth | 28.75" |
Width | 20.25" |
Details
Office Chair Style | Executive Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Mid Back Executive Chair |
Description
La-Z-Boy® Woodbury Mid-Back Executive Chair, Supports up to 300 lbs., Black Seat/Black Back, Weathered Gray Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- LA-Z-BOY Executive Chair, Black (48961A)
- LA-Z-BOY Executive Chair, Black (48958)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- LA-Z-BOY CHAIR, EXEC, GEL SEAT, BK (LZB48346)
- LA-Z-BOY Executive Chair, Brown (48961B)
- LA-Z-BOY Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver (48957)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- La-Z-Boy Seating