Shop All Executive Chairs
La-Z-Boy
Executive Chair, Black
Mfr # 48958
Zoro # G5174152
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Color Black
- Color Black
- Material Bonded Leather
- Overall Height 47.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La-Z-Boy
- MFR # 48958
- Zoro # G5174152
- UPC # 656292489582
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 47.5" |
Width | 23" |
Overall Width | 28" |
Depth | 31.25" |
Height | 23.25" |
Details
Office Chair Style | Executive Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | High Back Executive Chair |
Description
La-Z-Boy® Commercial 2000 High-Back Executive Chair, Supports up to 300 lbs., Black Seat/Black Back, Silver Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- LA-Z-BOY Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver (48957)
- LA-Z-BOY Executive Chair, Brown (48961B)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- LA-Z-BOY CHAIR, EXEC, GEL SEAT, BK (LZB48346)
- LA-Z-BOY Big and Tall Chair, Black (48956)
- LA-Z-BOY CHAIR, EXEC, ACTIVE LUMB, LZB (LZB48348)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- La-Z-Boy Seating