Shop All Executive Chairs
La-Z-Boy
Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver
Mfr # 48957
Zoro # G5172420
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Color Black
- Material Bonded Leather
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand La-Z-Boy
- MFR # 48957
- Zoro # G5172420
- UPC # 656292489575
- Country of Origin China
- Category Executive Chairs
Dimensions
Width | 23" |
Overall Height | 46.5" |
Depth | 31.25" |
Overall Width | 28" |
Height | 23" |
Details
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | High Back Executive Chair |
Description
La-Z-Boy® Commercial 2000 High-Back Executive Chair with Dynamic Lumbar Support, Supports up to 300 lbs., Black Seat/Back, Silver Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Grey Caressoft Medical Stool (B240-GY)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- LA-Z-BOY Executive Chair, Black (48958)
- LA-Z-BOY CHAIR, EXEC, GEL SEAT, BK (LZB48346)
- LA-Z-BOY Executive Chair, Brown (48961B)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- LA-Z-BOY Executive Chair, Black (48963A)
- LA-Z-BOY Big and Tall Chair, Black (48956)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- La-Z-Boy Executive Chairs